Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner/Degreaser, 5 Gal Pail, Liquid

  • Mfr # 8505-005

  • Zoro # G8793486


product price: $73.25
/ea

Key Features

Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance, Fleet/Vehicle
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8505-005
Zoro #
G8793486
UPC #
637712840053
Country of Origin
United States

Dimensions

Size
5 Gal
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Item
Cleaner/Degreaser
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance, Fleet/Vehicle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Degreaser NSF Rating
Not Rated
RTU Yield per Container
Varies with Usage
Degreaser Item
Cleaner/Degreaser
Cleaner Chemical Product Grouping
Degreasers
Dielectric Strength
Undetermined
Cleaner Container Type
Pail
VOC Content
0%
Degreaser Container Type
Pail
Primary Chemical
None
Degreaser VOC Range
Contains no VOC
Flash Point
None
Sub-Category
Cleaner/Degreaser
Nonflammable
Yes
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Application
Facility Maintenance, Fleet/Vehicle
Features
Water Soluble
pH Level
7
NSF Rating
Not Rated
Product Series
Oil Vanish
Chlorinated/Non Chlorinated
Non Chlorinated
Butyl Free
No
Plastic Safe
Yes
pH Value
Neutral
Properties
Biodegradable, Nonflammable, Plastic Safe
Biodegradable
Yes
Base Formula
Water Based

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Facility Maintenance, Fleet/Vehicle, pH Value Neutral, pH Level 7, TSCA Compliant, Primary Chemical None, Base Formula Water-Based

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.