Zoro Homepage

Oil Stain Remover, 55 gal.

  • Mfr # 8805-055

  • Zoro # G2220060


product price: $1,978.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Application
Facility Maintenance
Container Type
Drum
Fragrance
Unscented
Container Size
55 gal
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8805-055
Zoro #
G2220060
UPC #
637712880554
Country of Origin
United States

Dimensions

Container Size
55 gal
Cleaner Container Size
55 gal

Details

Item
Degreaser
Application
Facility Maintenance
Container Type
Drum
Fragrance
Unscented
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
CERCLA, OSHA, SARA, TSCA Compliant
VOC Content
1%
Net Weight
55 gal
Cleaner Container Type
Drum
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Degreasers
Features
Water Soluble
Nonflammable
Yes
Flash Point
180 Degrees F
Plastic Safe
Yes
pH Value
Neutral
Chlorinated/Non Chlorinated
Non Chlorinated
pH Level
7
Base Formula
Water Based
Butyl Free
No
NSF Rating
Not Rated
Properties
Biodegradable, Nonflammable, Plastic Safe
Product Series
Oil Vanish
Biodegradable
Yes

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Facility Maintenance, pH Value Neutral, pH Level 7, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range Low VOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.