Zoro Homepage

Flanged Sleeve Bearing, 10 mm Bore, PK10

  • Mfr # FFM1016-16B

  • Zoro # G103672484


product price: $58.59
/pk 10, $5.86/ea

Key Features

Inside Dia.
10 mm
Outside Dia.
16 mm
Length
16 mm
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM1016-16B
Zoro #
G103672484
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
10 mm
Outside Dia.
16 mm
Length
16 mm
Flange Thickness
3 mm
Flange Diameter
22 mm
Outside Diameter
16 mm
Overall Length
16 mm
Bore Diameter
10 mm

Details

Item
Flanged Sleeve Bearing
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
Color
Bronze
Number of Pieces
1
Agency Compliance
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841
Bearing Type
Flanged
System of Measurement
Metric
Minimum Temperature
-35 Degrees F
Maximum Temperature
300 Degrees F
Standards
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified
Bronze Material Type
Sintered Bronze
Material Grade
SAE 841
Maximum PV
49,938 lb/sq in-fpm
Plain Bearing Material
Bronze
Flange Type
Flanged

Description

Flanged Sleeve Bearing, Bore Diameter 10 mm, Bronze Material Type Sintered Bronze, Flange Diameter 22 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 16 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Material Grade SAE 841, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.