Zoro Homepage

Flanged Sleeve Bearing, 1/2 in Bore, PK10

  • Mfr # FF621-02B

  • Zoro # G603672588


product price: $45.79
/pk 10, $4.58/ea

Key Features

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Length
5/8 in
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF621-02B
Zoro #
G603672588
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Length
5/8 in
Flange Diameter
1 in
Flange Thickness
0.125 in
Outside Diameter
3/4 in
Bore Diameter
1/2 in
Overall Length
5/8 in

Details

Item
Flanged Sleeve Bearing
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
Color
Bronze
Agency Compliance
Reach Certified, RoHS Certified
Number of Pieces
1
Minimum Temperature
-35 Degrees F
Bearing Type
Flanged
System of Measurement
Inch
Maximum Temperature
300 Degrees F
Standards
Reach Certified, RoHS Certified
Flange Type
Flanged
Bronze Material Type
Sintered Bronze
Plain Bearing Material
Bronze
Maximum PV
50,000 lb/sq in-fpm
Material Grade
SAE 841

Description

Flanged Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter 1 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3/4 in, Overall Length 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.125 in, Material Grade SAE 841, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.