Zoro Homepage

Flanged Sleeve Bearing, 16 mm Bore, PK10

  • Mfr # FFM1620-16B

  • Zoro # G503672886


product price: $58.69
/pk 10, $5.87/ea

Key Features

Inside Dia.
16 mm
Outside Dia.
20 mm
Length
16 mm
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM1620-16B
Zoro #
G503672886
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
16 mm
Outside Dia.
20 mm
Length
16 mm
Flange Diameter
24 mm
Flange Thickness
2 mm
Outside Diameter
20 mm
Bore Diameter
16 mm
Overall Length
16 mm

Details

Item
Flanged Sleeve Bearing
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
Color
Bronze
Number of Pieces
1
Agency Compliance
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841
System of Measurement
Metric
Bearing Type
Flanged
Minimum Temperature
-35 Degrees F
Maximum Temperature
300 Degrees F
Plain Bearing Material
Bronze
Maximum PV
49,938 lb/sq in-fpm
Material Grade
SAE 841
Flange Type
Flanged
Standards
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified
Bronze Material Type
Sintered Bronze

Description

Flanged Sleeve Bearing, Bore Diameter 16 mm, Bronze Material Type Sintered Bronze, Flange Diameter 24 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 20 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 2 mm, Material Grade SAE 841, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.