Zoro Homepage

Flanged Sleeve Bearing, 25 mm Bore, PK5

  • Mfr # FFM2530-30B

  • Zoro # G903672127


product price: $77.19
/pk 5, $15.44/ea
Free Shipping & Returns

Key Features

Inside Dia.
25 mm
Outside Dia.
30 mm
Length
30 mm
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM2530-30B
Zoro #
G903672127
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
25 mm
Outside Dia.
30 mm
Length
30 mm
Flange Thickness
3.5 mm
Flange Diameter
39 mm
Outside Diameter
30 mm
Bore Diameter
25 mm
Overall Length
30 mm

Details

Item
Flanged Sleeve Bearing
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
Number of Pieces
1
Agency Compliance
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841
Color
Bronze
Bearing Type
Flanged
Maximum Temperature
300 Degrees F
System of Measurement
Metric
Minimum Temperature
-35 Degrees F
Flange Type
Flanged
Plain Bearing Material
Bronze
Maximum PV
49,938 lb/sq in-fpm
Bronze Material Type
Sintered Bronze
Material Grade
SAE 841
Standards
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified

Description

Flanged Sleeve Bearing, Bore Diameter 25 mm, Bronze Material Type Sintered Bronze, Flange Diameter 39 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 30 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3.5 mm, Material Grade SAE 841, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.