Zoro Homepage

Flanged Sleeve Bearing, 3/16 in Bore

  • Mfr # VSPF-0305-02B

  • Zoro # G403672054


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Length
1/4 in
Material
Plastic
Max. Pv
300,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSPF-0305-02B
Zoro #
G403672054
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Length
1/4 in
Flange Diameter
0.437 in
Flange Thickness
0.062 in
Outside Diameter
5/16 in
Bore Diameter
3/16 in
Overall Length
1/4 in

Details

Item
Flanged Sleeve Bearing
Material
Plastic
Max. Pv
300,000 lb/sq in-fpm
Agency Compliance
Reach Certified, RoHS Certified
Color
Black
Number of Pieces
1
Minimum Temperature
-400 Degrees F
System of Measurement
Inch
Maximum Temperature
550 Degrees F
Bearing Type
Flanged
Plain Bearing Material
Vespel SP-21
Flange Type
Flanged
Maximum PV
300,000 lb/sq in-fpm
Standards
Reach Certified, RoHS Certified

Description

Flanged Sleeve Bearing, Bore Diameter 3/16 in, Flange Diameter 0.437 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -400 Degrees F, Outside Diameter 5/16 in, Overall Length 1/4 in, Plain Bearing Material Vespel SP-21, System of Measurement Inch, Color Black, Flange Thickness 0.062 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.