Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Sleeve Bearing, 3/8 in Bore, PK10

  • Mfr # FF318-01B

  • Zoro # G003672195


product price: $15.79
/pk 10, $1.58/ea

Key Features

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Length
1/4 in
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF318-01B
Zoro #
G003672195
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Length
1/4 in
Flange Diameter
0.687 in
Flange Thickness
0.062 in
Outside Diameter
1/2 in
Bore Diameter
3/8 in
Overall Length
1/4 in

Details

Item
Flanged Sleeve Bearing
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
Color
Bronze
Agency Compliance
Reach Certified, RoHS Certified
Number of Pieces
1
Maximum Temperature
300 Degrees F
Minimum Temperature
-35 Degrees F
Bearing Type
Flanged
System of Measurement
Inch
Bronze Material Type
Sintered Bronze
Plain Bearing Material
Bronze
Flange Type
Flanged
Material Grade
SAE 841
Standards
Reach Certified, RoHS Certified
Maximum PV
50,000 lb/sq in-fpm

Description

Flanged Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.687 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1/2 in, Overall Length 1/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.062 in, Material Grade SAE 841, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.