Zoro Homepage

Flanged Sleeve Bearing, 6 mm Bore, PK10

  • Mfr # FFM0610-10B

  • Zoro # G703672419


product price: $44.79
/pk 10, $4.48/ea

Key Features

Inside Dia.
6 mm
Outside Dia.
10 mm
Length
10 mm
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM0610-10B
Zoro #
G703672419
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
6 mm
Outside Dia.
10 mm
Length
10 mm
Flange Diameter
14 mm
Flange Thickness
2 mm
Outside Diameter
10 mm
Overall Length
10 mm
Bore Diameter
6 mm

Details

Item
Flanged Sleeve Bearing
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
Agency Compliance
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841
Color
Bronze
Number of Pieces
1
System of Measurement
Metric
Minimum Temperature
-35 Degrees F
Maximum Temperature
300 Degrees F
Bearing Type
Flanged
Maximum PV
49,938 lb/sq in-fpm
Standards
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified
Plain Bearing Material
Bronze
Flange Type
Flanged
Material Grade
SAE 841
Bronze Material Type
Sintered Bronze

Description

Flanged Sleeve Bearing, Bore Diameter 6 mm, Bronze Material Type Sintered Bronze, Flange Diameter 14 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 10 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 2 mm, Material Grade SAE 841, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.