Zoro Homepage

Flanged Sleeve Bearing, 7/16 in Bore, PK10

  • Mfr # FF504-01B

  • Zoro # G903672851


product price: $22.19
/pk 10, $2.22/ea

Key Features

Inside Dia.
7/16 in
Outside Dia.
9/16 in
Length
3/4 in
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF504-01B
Zoro #
G903672851
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
7/16 in
Outside Dia.
9/16 in
Length
3/4 in
Flange Diameter
0.687 in
Flange Thickness
0.062 in
Outside Diameter
9/16 in
Bore Diameter
7/16 in
Overall Length
3/4 in

Details

Item
Flanged Sleeve Bearing
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
Color
Bronze
Number of Pieces
1
Agency Compliance
Reach Certified, RoHS Certified
Bearing Type
Flanged
Maximum Temperature
300 Degrees F
System of Measurement
Inch
Minimum Temperature
-35 Degrees F
Plain Bearing Material
Bronze
Bronze Material Type
Sintered Bronze
Standards
Reach Certified, RoHS Certified
Maximum PV
50,000 lb/sq in-fpm
Material Grade
SAE 841
Flange Type
Flanged

Description

Flanged Sleeve Bearing, Bore Diameter 7/16 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.687 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 9/16 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.062 in, Material Grade SAE 841, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.