Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 1-1/4", Brz, Brz, PK5
- Mfr # TT3301-01B
- Zoro # G003673703
product price:Â
$
184.99
/pk of 5, $37.00/ea
Free Shipping & Returns
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Maximum Temperature
300 Degrees F
Maximum Inside Diameter
1.26 in
Minimum Temperature
-35 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT3301-01B
- Zoro #
- G003673703
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 841 )
- Item
- Plain Bearing Thrust Washer
- Agency Compliance
- Reach Certified, RoHS Certified
- Maximum Temperature
- 300 Degrees F
- Minimum Temperature
- -35 Degrees F
- Max. Pv
- 50,000 lb/sq in-fpm
- Lubrication
- Self-Lubricated
- System of Measurement
- Inch
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
- Standards
- Reach Certified, RoHS Certified
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Group
- Metallic
- Bearing Lubrication
- Relubricateable
- Bronze Material Type
- Sintered Bronze
- Color
- Bronze
- Wire Color
- Bronze
Dimensions
- Maximum Inside Diameter
- 1.26 in
- Thickness
- 1/8 in
- Max. Outside Dia.
- 3.332 in
- Min. Outside Dia.
- 3.292 in
- Nominal Inside Dia.
- 1 1/4 in
- Min. Inside Dia.
- 1.25 in
- Nominal Outside Dia.
- 3 5/16 in
- Outside Diameter
- 3 5/16 in
- Bore Diameter
- 1 1/4 in
- Washer Thickness
- 0.125 in
Description
Plain Bearing Thrust Washer, Bore Diameter 1 1/4 in, Bronze Material Type Sintered Bronze, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3 5/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Color Bronze, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.