PlainBrgThrustWshr, 1", Acetal, Wht, PK5
- Mfr # WT-1632-4B
- Zoro # G803673712
product price:Â
$
125.99
/pk of 5, $25.20/ea
Free Shipping & Returns
Key Features
Construction Material
Acetal
Agency Compliance
Reach Certified, RoHS Certified
Min. Inside Dia.
1 in
System of Measurement
Inch
Min. Outside Dia.
1.995 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WT-1632-4B
- Zoro #
- G803673712
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- Acetal
- Item
- Plain Bearing Thrust Washer
- Agency Compliance
- Reach Certified, RoHS Certified
- System of Measurement
- Inch
- Color
- White
- Max. Pv
- 2,700 lb/sq in-fpm
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 180 Degrees F
- Plain Bearing Material
- Acetal
- Standards
- Reach Certified, RoHS Certified
- Maximum PV
- 2,700 lb/sq in-fpm
- Material Group
- Plastic
- Bearing Lubrication
- Maintenance-Free
- Wire Color
- White
Dimensions
- Min. Inside Dia.
- 1 in
- Min. Outside Dia.
- 1.995 in
- Thickness
- 1/8 in
- Nominal Inside Dia.
- 1 in
- Maximum Inside Diameter
- 1.005 in
- Nominal Outside Dia.
- 2 in
- Max. Outside Dia.
- 2.005 in
- Bore Diameter
- 1 in
- Outside Diameter
- 2 in
- Washer Thickness
- 0.125 in
Description
Plain Bearing Thrust Washer, Bore Diameter 1 in, Bronze Material Type Not Applicable, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 in, Plain Bearing Material Acetal, System of Measurement Inch, Washer Thickness 0.125 in, Color White, Material Grade Not Applicable, Maximum PV 2,700 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.