PlainBrgThrustWshr, 1", Brz, Brz, PK10
- Mfr # TT2800-B
- Zoro # G403673631
product price:Â
$
229.99
/pk of 10, $23.00/ea
Free Shipping & Returns
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Maximum Inside Diameter
1.021 in
Maximum Temperature
300 Degrees F
Max. Outside Dia.
2.89 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT2800-B
- Zoro #
- G403673631
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 841 )
- Item
- Plain Bearing Thrust Washer
- Agency Compliance
- Reach Certified, RoHS Certified
- Maximum Temperature
- 300 Degrees F
- Max. Pv
- 50,000 lb/sq in-fpm
- Lubrication
- Self-Lubricated
- Minimum Temperature
- -35 Degrees F
- System of Measurement
- Inch
- Plain Bearing Material
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Standards
- Reach Certified, RoHS Certified
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
- Color
- Bronze
- Bearing Lubrication
- Relubricateable
- Material Group
- Metallic
- Bronze Material Type
- Sintered Bronze
- Wire Color
- Bronze
Dimensions
- Maximum Inside Diameter
- 1.021 in
- Max. Outside Dia.
- 2.89 in
- Nominal Outside Dia.
- 2 7/8 in
- Min. Inside Dia.
- 1.011 in
- Nominal Inside Dia.
- 1 in
- Min. Outside Dia.
- 2.86 in
- Thickness
- 1/8 in
- Bore Diameter
- 1 in
- Washer Thickness
- 0.125 in
- Outside Diameter
- 2 7/8 in
Description
Plain Bearing Thrust Washer, Bore Diameter 1 in, Bronze Material Type Sintered Bronze, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 2 7/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Color Bronze, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.