Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 1", Brz, Brz, PK5
- Mfr # TT2001-B
- Zoro # G303673663
product price:Â
$
51.25
/pk of 5, $10.25/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Maximum Temperature
300 Degrees F
Min. Outside Dia.
1.985 in
Min. Inside Dia.
1.011 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT2001-B
- Zoro #
- G303673663
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 841 )
- Item
- Plain Bearing Thrust Washer
- Agency Compliance
- Reach Certified, RoHS Certified
- Maximum Temperature
- 300 Degrees F
- Minimum Temperature
- -35 Degrees F
- Lubrication
- Self-Lubricated
- Max. Pv
- 50,000 lb/sq in-fpm
- System of Measurement
- Inch
- Standards
- Reach Certified, RoHS Certified
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- Maximum PV
- 50,000 lb/sq in-fpm
- Color
- Bronze
- Material Group
- Metallic
- Bearing Lubrication
- Relubricateable
- Bronze Material Type
- Sintered Bronze
- Wire Color
- Bronze
Dimensions
- Min. Outside Dia.
- 1.985 in
- Min. Inside Dia.
- 1.011 in
- Thickness
- 1/8 in
- Nominal Inside Dia.
- 1 in
- Nominal Outside Dia.
- 2 in
- Max. Outside Dia.
- 2.015 in
- Maximum Inside Diameter
- 1.021 in
- Outside Diameter
- 2 in
- Bore Diameter
- 1 in
- Washer Thickness
- 0.125 in
Description
Plain Bearing Thrust Washer, Bore Diameter 1 in, Bronze Material Type Sintered Bronze, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Color Bronze, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.