PlainBrgThrustWshr, 5/8", Brz, Brz, PK10
- Mfr # TT1204-01B
- Zoro # G203673701
product price:Â
$
41.69
/pk of 10, $4.17/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Min. Inside Dia.
0.623 in
Minimum Temperature
-35 Degrees F
Maximum Inside Diameter
0.633 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT1204-01B
- Zoro #
- G203673701
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 841 )
- Agency Compliance
- Reach Certified, RoHS Certified
- Item
- Plain Bearing Thrust Washer
- Minimum Temperature
- -35 Degrees F
- System of Measurement
- Inch
- Max. Pv
- 50,000 lb/sq in-fpm
- Maximum Temperature
- 300 Degrees F
- Lubrication
- Self-Lubricated
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- Standards
- Reach Certified, RoHS Certified
- Color
- Bronze
- Bearing Lubrication
- Relubricateable
- Material Group
- Metallic
- Bronze Material Type
- Sintered Bronze
- Wire Color
- Bronze
Dimensions
- Min. Inside Dia.
- 0.623 in
- Maximum Inside Diameter
- 0.633 in
- Thickness
- 1/8 in
- Max. Outside Dia.
- 1.26 in
- Nominal Inside Dia.
- 5/8 in
- Min. Outside Dia.
- 1.24 in
- Nominal Outside Dia.
- 1 1/4 in
- Outside Diameter
- 1 1/4 in
- Bore Diameter
- 5/8 in
- Washer Thickness
- 0.125 in
Description
Thrust Washer, Bore Diameter 5/8 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.