Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 5/8", Brz, Brz, PK5
- Mfr # TT1508-01B
- Zoro # G403673686
product price:Â
$
28.29
/pk of 5, $5.66/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
System of Measurement
Inch
Nominal Inside Dia.
5/8 in
Min. Outside Dia.
1.49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT1508-01B
- Zoro #
- G403673686
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 841 )
- Item
- Plain Bearing Thrust Washer
- Agency Compliance
- Reach Certified, RoHS Certified
- System of Measurement
- Inch
- Max. Pv
- 50,000 lb/sq in-fpm
- Maximum Temperature
- 300 Degrees F
- Lubrication
- Self-Lubricated
- Minimum Temperature
- -35 Degrees F
- Standards
- Reach Certified, RoHS Certified
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- Material Group
- Metallic
- Bronze Material Type
- Sintered Bronze
- Color
- Bronze
- Bearing Lubrication
- Relubricateable
- Wire Color
- Bronze
Dimensions
- Nominal Inside Dia.
- 5/8 in
- Min. Outside Dia.
- 1.49 in
- Maximum Inside Diameter
- 0.661 in
- Nominal Outside Dia.
- 1 1/2 in
- Max. Outside Dia.
- 1.51 in
- Thickness
- 1/16 in
- Min. Inside Dia.
- 0.651 in
- Outside Diameter
- 1 1/2 in
- Bore Diameter
- 5/8 in
- Washer Thickness
- 0.062 in
Description
Thrust Washer, Bore Diameter 5/8 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.