Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 5/8", Brz, Gry, PK10
- Mfr # SOT1102-B
- Zoro # G803673644
product price:Â
$
53.29
/pk of 10, $5.33/ea
Key Features
Construction Material
Bronze ( SAE 863 )
Agency Compliance
Reach Certified, RoHS Certified
Nominal Outside Dia.
1 3/16 in
Maximum Temperature
300 Degrees F
Lubrication
Self-Lubricated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOT1102-B
- Zoro #
- G803673644
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- Bronze ( SAE 863 )
- Agency Compliance
- Reach Certified, RoHS Certified
- Item
- Plain Bearing Thrust Washer
- Maximum Temperature
- 300 Degrees F
- Lubrication
- Self-Lubricated
- System of Measurement
- Inch
- Max. Pv
- 35,000 lb/sq in-fpm
- Minimum Temperature
- -15 Degrees F
- Maximum PV
- 35,000 lb/sq in-fpm
- Material Grade
- SAE 863
- Lubrication Type
- Self Lubricating
- Standards
- Reach Certified, RoHS Certified
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
- Bearing Lubrication
- Relubricateable
- Color
- Gray
- Wire Color
- Gray
Dimensions
- Nominal Outside Dia.
- 1 3/16 in
- Nominal Inside Dia.
- 5/8 in
- Maximum Inside Diameter
- 0.632 in
- Thickness
- 3/32 in
- Min. Inside Dia.
- 0.622 in
- Min. Outside Dia.
- 1.178 in
- Max. Outside Dia.
- 1.198 in
- Outside Diameter
- 1 3/16 in
- Washer Thickness
- 0.093 in
- Bore Diameter
- 5/8 in
Description
Plain Bearing Thrust Washer, Bore Diameter 5/8 in, Bronze Material Type Not Applicable, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 3/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.093 in, Color Gray, Material Grade SAE 863, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.