Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 1 in Bore, Glass PTFE

  • Mfr # GS-1618-08B

  • Zoro # G703671887


product price: $47.59
/ea

Key Features

Inside Dia.
1 in
Outside Dia.
1 1/8 in
Length
1 in
Material
Plastic
Max. Pv
10,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-1618-08B
Zoro #
G703671887
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/8 in
Length
1 in
Outside Diameter
1 1/8 in
Overall Length
1 in
Bore Diameter
1 in

Details

Item
Sleeve Bearing
Material
Plastic
Max. Pv
10,000 lb/sq in-fpm
Number of Pieces
1
Agency Compliance
Reach Certified, RoHS Certified
Color
White
Maximum Temperature
500 Degrees F
Minimum Temperature
-325 Degrees F
System of Measurement
Inch
Bearing Type
Sleeve
Standards
Reach Certified, RoHS Certified
Flange Type
Non-Flanged
Maximum PV
10,000 lb/sq in-fpm
Plain Bearing Material
Glass-Filled PTFE

Description

Sleeve Bearing, Bore Diameter 1 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 1 1/8 in, Overall Length 1 in, Plain Bearing Material Glass-Filled PTFE, System of Measurement Inch, Color White, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.