Sleeve Bearing, 12 mm, PTFE, Wht
- Mfr # VS-1218-20MB
- Zoro # G103672439
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
12 mm
Outside Dia.
18 mm
Length
20 mm
Material
Plastic
Max. Pv
1,141 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VS-1218-20MB
- Zoro #
- G103672439
- UPC #
- -
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Material
- Plastic
- Max. Pv
- 1,141 lb/sq in-fpm
- Number of Pieces
- 1
- Color
- White
- Agency Compliance
- Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified
- Minimum Temperature
- -325 Degrees F
- System of Measurement
- Metric
- Maximum Temperature
- 500 Degrees F
- Bearing Type
- Sleeve
- Standards
- Food Contact Certified, Reach Certified, RoHS Certified, USDA H-1
- Maximum PV
- 1,141 lb/sq in-fpm
- Plain Bearing Material
- PTFE
- Flange Type
- Non-Flanged
- Material Group
- Plastic
- Bearing Lubrication
- Maintenance-Free
- Lubrication Type
- Dry Running
- Wire Color
- White
Dimensions
- Inside Dia.
- 12 mm
- Outside Dia.
- 18 mm
- Length
- 20 mm
- Outside Diameter
- 18 mm
- Overall Length
- 20 mm
- Bore Diameter
- 12 mm
- Wire Rope Length
- 20 mm
Description
Sleeve Bearing, Bore Diameter 12 mm, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubrication Type Dry Running, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 18 mm, Overall Length 20 mm, Plain Bearing Material PTFE, System of Measurement Metric, Color White, Flange Thickness Not Applicable, Lubrication Method Not Applicable, Material Grade Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.