Shop OILITE
See all product information
Create Account
Sleeve Bearing, 18 mm, Acetal, Wht
- Mfr # WS-1824-30MB
- Zoro # G303672604
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
18 mm
Outside Dia.
24 mm
Length
30 mm
Material
Plastic
Max. Pv
2,711 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-1824-30MB
- Zoro #
- G303672604
- UPC #
- -
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Material
- Plastic
- Max. Pv
- 2,711 lb/sq in-fpm
- Agency Compliance
- Reach Certified, RoHS Certified
- Color
- White
- Number of Pieces
- 1
- System of Measurement
- Metric
- Maximum Temperature
- 180 Degrees F
- Bearing Type
- Sleeve
- Minimum Temperature
- -40 Degrees F
- Flange Type
- Non-Flanged
- Plain Bearing Material
- Acetal
- Standards
- Reach Certified, RoHS Certified
- Maximum PV
- 2,711 lb/sq in-fpm
- Material Group
- Plastic
- Lubrication Type
- Dry Running
- Bearing Lubrication
- Maintenance-Free
- Wire Color
- White
Dimensions
- Inside Dia.
- 18 mm
- Outside Dia.
- 24 mm
- Length
- 30 mm
- Outside Diameter
- 24 mm
- Bore Diameter
- 18 mm
- Overall Length
- 30 mm
- Wire Rope Length
- 30 mm
Description
Sleeve Bearing, Bore Diameter 18 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 24 mm, Overall Length 30 mm, Plain Bearing Material Acetal, System of Measurement Metric, Color White, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.