Zoro Homepage

Sleeve Bearing, 5/16 in Bore, PK3

  • Mfr # VSPS-0508-04B

  • Zoro # G503672565


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
5/16 in
Outside Dia.
1/2 in
Length
1/2 in
Material
Plastic
Max. Pv
300,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSPS-0508-04B
Zoro #
G503672565
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
1/2 in
Length
1/2 in
Outside Diameter
1/2 in
Bore Diameter
5/16 in
Overall Length
1/2 in

Details

Item
Sleeve Bearing
Material
Plastic
Max. Pv
300,000 lb/sq in-fpm
Color
Black
Number of Pieces
1
Agency Compliance
Reach Certified, RoHS Certified
Maximum Temperature
550 Degrees F
System of Measurement
Inch
Minimum Temperature
-400 Degrees F
Bearing Type
Sleeve
Plain Bearing Material
Vespel SP-21
Flange Type
Non-Flanged
Standards
Reach Certified, RoHS Certified
Maximum PV
300,000 lb/sq in-fpm

Description

Sleeve Bearing, Bore Diameter 5/16 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -400 Degrees F, Outside Diameter 1/2 in, Overall Length 1/2 in, Plain Bearing Material Vespel SP-21, System of Measurement Inch, Color Black, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.