Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 5/8 in Bore, PK10

  • Mfr # SOA810-04B

  • Zoro # G903672233


product price: $40.59
/pk 10, $4.06/ea

Key Features

Inside Dia.
5/8 in
Outside Dia.
13/16 in
Length
1/2 in
Material
Metal
Max. Pv
35,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOA810-04B
Zoro #
G903672233
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/8 in
Outside Dia.
13/16 in
Length
1/2 in
Outside Diameter
13/16 in
Bore Diameter
5/8 in
Overall Length
1/2 in

Details

Item
Sleeve Bearing
Material
Metal
Max. Pv
35,000 lb/sq in-fpm
Agency Compliance
ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863
Number of Pieces
1
System of Measurement
Inch
Bearing Type
Sleeve
Maximum Temperature
300 Degrees F
Minimum Temperature
-15 Degrees F
Flange Type
Non-Flanged
Maximum PV
35,000 lb/sq in-fpm
Standards
ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified
Plain Bearing Material
Iron-Copper
Material Grade
SAE 863

Description

Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 13/16 in, Overall Length 1/2 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness Not Applicable, Material Grade SAE 863, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.