Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, Acetal, 3/8 in Bore, PK5

  • Mfr # WS-0610-06B

  • Zoro # G903672707


product price: $74.39
/pk 5, $14.88/ea

Key Features

Inside Dia.
3/8 in
Outside Dia.
5/8 in
Length
3/4 in
Material
Plastic
Max. Pv
2,700 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-0610-06B
Zoro #
G903672707
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Outside Dia.
5/8 in
Length
3/4 in
Outside Diameter
5/8 in
Overall Length
3/4 in
Bore Diameter
3/8 in

Details

Item
Sleeve Bearing
Material
Plastic
Max. Pv
2,700 lb/sq in-fpm
Color
White
Number of Pieces
1
Agency Compliance
Reach Certified, RoHS Certified
Maximum Temperature
180 Degrees F
Bearing Type
Sleeve
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Maximum PV
2,700 lb/sq in-fpm
Flange Type
Non-Flanged
Plain Bearing Material
Acetal
Standards
Reach Certified, RoHS Certified

Description

Sleeve Bearing, Bore Diameter 3/8 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/8 in, Overall Length 3/4 in, Plain Bearing Material Acetal, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.