Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, Bronze, 1 1/4 in Bore, PK3

  • Mfr # AA1512-02B

  • Zoro # G203672834


product price: $46.29
/pk 3, $15.43/ea

Key Features

Inside Dia.
1 1/4 in
Outside Dia.
1 1/2 in
Length
1 1/2 in
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA1512-02B
Zoro #
G203672834
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 1/4 in
Outside Dia.
1 1/2 in
Length
1 1/2 in
Outside Diameter
1 1/2 in
Overall Length
1 1/2 in
Bore Diameter
1 1/4 in

Details

Item
Sleeve Bearing
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
Number of Pieces
1
Color
Bronze
Agency Compliance
Reach Certified, RoHS Certified
Minimum Temperature
-35 Degrees F
Maximum Temperature
300 Degrees F
Bearing Type
Sleeve
System of Measurement
Inch
Maximum PV
50,000 lb/sq in-fpm
Plain Bearing Material
Bronze
Material Grade
SAE 841
Standards
Reach Certified, RoHS Certified
Flange Type
Non-Flanged
Bronze Material Type
Sintered Bronze

Description

Sleeve Bearing, Bore Diameter 1 1/4 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/2 in, Overall Length 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.