Zoro Homepage

Sleeve Bearing, Bronze, 10 mm Bore, PK10

  • Mfr # AAM1013-10B

  • Zoro # G503672640


product price: $42.19
/pk 10, $4.22/ea

Key Features

Inside Dia.
10 mm
Outside Dia.
13 mm
Length
10 mm
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAM1013-10B
Zoro #
G503672640
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
10 mm
Outside Dia.
13 mm
Length
10 mm
Outside Diameter
13 mm
Overall Length
10 mm
Bore Diameter
10 mm

Details

Item
Sleeve Bearing
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
Number of Pieces
1
Color
Bronze
Agency Compliance
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841
Maximum Temperature
300 Degrees F
Minimum Temperature
-35 Degrees F
System of Measurement
Metric
Bearing Type
Sleeve
Maximum PV
49,938 lb/sq in-fpm
Standards
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified
Plain Bearing Material
Bronze
Flange Type
Non-Flanged
Material Grade
SAE 841
Bronze Material Type
Sintered Bronze

Description

Sleeve Bearing, Bore Diameter 10 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 13 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.