Zoro Homepage

Sleeve Bearing, Bronze, 3/16 in Bore, PK10

  • Mfr # AA309-04B

  • Zoro # G903672714


product price: $14.39
/pk 10, $1.44/ea

Key Features

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Length
3/8 in
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA309-04B
Zoro #
G903672714
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Length
3/8 in
Outside Diameter
5/16 in
Overall Length
3/8 in
Bore Diameter
3/16 in

Details

Item
Sleeve Bearing
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
Agency Compliance
Reach Certified, RoHS Certified
Number of Pieces
1
Color
Bronze
Maximum Temperature
300 Degrees F
Minimum Temperature
-35 Degrees F
Bearing Type
Sleeve
System of Measurement
Inch
Plain Bearing Material
Bronze
Material Grade
SAE 841
Flange Type
Non-Flanged
Maximum PV
50,000 lb/sq in-fpm
Bronze Material Type
Sintered Bronze
Standards
Reach Certified, RoHS Certified

Description

Sleeve Bearing, Bore Diameter 3/16 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 5/16 in, Overall Length 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.