Zoro Homepage

Sleeve Bearing, Bronze, 4 mm Bore, PK10

  • Mfr # AAM0407-04B

  • Zoro # G703672792


product price: $22.99
/pk 10, $2.30/ea

Key Features

Inside Dia.
4 mm
Outside Dia.
7 mm
Length
4 mm
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAM0407-04B
Zoro #
G703672792
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
4 mm
Outside Dia.
7 mm
Length
4 mm
Outside Diameter
7 mm
Bore Diameter
4 mm
Overall Length
4 mm

Details

Item
Sleeve Bearing
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
Agency Compliance
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841
Color
Bronze
Number of Pieces
1
Maximum Temperature
300 Degrees F
System of Measurement
Metric
Minimum Temperature
-35 Degrees F
Bearing Type
Sleeve
Plain Bearing Material
Bronze
Material Grade
SAE 841
Flange Type
Non-Flanged
Standards
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified
Maximum PV
49,938 lb/sq in-fpm
Bronze Material Type
Sintered Bronze

Description

Sleeve Bearing, Bore Diameter 4 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 7 mm, Overall Length 4 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.