Zoro Homepage

Sleeve Bearing, Bronze, 45 mm Bore, PK2

  • Mfr # AAM4555-35B

  • Zoro # G403672115


product price: $92.19
/pk 2, $46.10/ea
Free Shipping & Returns

Key Features

Inside Dia.
45 mm
Outside Dia.
55 mm
Length
35 mm
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAM4555-35B
Zoro #
G403672115
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
45 mm
Outside Dia.
55 mm
Length
35 mm
Outside Diameter
55 mm
Overall Length
35 mm
Bore Diameter
45 mm

Details

Item
Sleeve Bearing
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
Number of Pieces
1
Agency Compliance
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841
Color
Bronze
Bearing Type
Sleeve
Minimum Temperature
-35 Degrees F
System of Measurement
Metric
Maximum Temperature
300 Degrees F
Plain Bearing Material
Bronze
Flange Type
Non-Flanged
Material Grade
SAE 841
Bronze Material Type
Sintered Bronze
Standards
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified
Maximum PV
49,938 lb/sq in-fpm

Description

Sleeve Bearing, Bore Diameter 45 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 55 mm, Overall Length 35 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.