Shop OILITE

Sleeve Bearing, Bronze, 6 mm Bore, PK10

  • Mfr # AAM0612-10B

  • Zoro # G003672560


product price: 
$
33.89
/pk of 10, $3.39/ea

Key Features

Inside Dia.
6 mm
Outside Dia.
12 mm
Length
10 mm
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AAM0612-10B
Zoro #
G003672560
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Inside Dia.
6 mm
Outside Dia.
12 mm
Length
10 mm
Outside Diameter
12 mm
Bore Diameter
6 mm
Overall Length
10 mm
Wire Rope Length
10 mm

Details

Item
Sleeve Bearing
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
Agency Compliance
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841
Color
Bronze
Number of Pieces
1
Minimum Temperature
-35 Degrees F
System of Measurement
Metric
Maximum Temperature
300 Degrees F
Bearing Type
Sleeve
Flange Type
Non-Flanged
Plain Bearing Material
Bronze
Bronze Material Type
Sintered Bronze
Material Grade
SAE 841
Standards
ASTM B-438 GR 1 Type 2, CT-1000-K26, Reach Certified, RoHS Certified
Maximum PV
49,938 lb/sq in-fpm
Material Group
Metallic
Lubrication Method
Embedded
Lubrication Type
Self Lubricating
Bearing Lubrication
Relubricateable

Description

Sleeve Bearing, Bore Diameter 6 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 12 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10

Ratings & reviews