Zoro Homepage

Sleeve Bearing, Bronze, 7/8 in Bore, PK5

  • Mfr # AA1008-02B

  • Zoro # G303672772


product price: $29.69
/pk 5, $5.94/ea

Key Features

Inside Dia.
7/8 in
Outside Dia.
1 in
Length
1 1/2 in
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA1008-02B
Zoro #
G303672772
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
7/8 in
Outside Dia.
1 in
Length
1 1/2 in
Outside Diameter
1 in
Overall Length
1 1/2 in
Bore Diameter
7/8 in

Details

Item
Sleeve Bearing
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
Number of Pieces
1
Agency Compliance
Reach Certified, RoHS Certified
Color
Bronze
Minimum Temperature
-35 Degrees F
System of Measurement
Inch
Maximum Temperature
300 Degrees F
Bearing Type
Sleeve
Flange Type
Non-Flanged
Standards
Reach Certified, RoHS Certified
Maximum PV
50,000 lb/sq in-fpm
Material Grade
SAE 841
Plain Bearing Material
Bronze
Bronze Material Type
Sintered Bronze

Description

Sleeve Bearing, Bore Diameter 7/8 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 in, Overall Length 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.