Zoro Homepage

Sleeve Bearing, Bronze, 8 mm Bore, PK10

  • Mfr # AAM0812-06B

  • Zoro # G003672539


product price: $26.19
/pk 10, $2.62/ea

Key Features

Inside Dia.
8 mm
Outside Dia.
12 mm
Length
6 mm
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAM0812-06B
Zoro #
G003672539
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
8 mm
Outside Dia.
12 mm
Length
6 mm
Outside Diameter
12 mm
Bore Diameter
8 mm
Overall Length
6 mm

Details

Item
Sleeve Bearing
Material
Metal
Max. Pv
49,938 lb/sq in-fpm
Number of Pieces
1
Agency Compliance
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841
Color
Bronze
Bearing Type
Sleeve
System of Measurement
Metric
Maximum Temperature
300 Degrees F
Minimum Temperature
-35 Degrees F
Flange Type
Non-Flanged
Bronze Material Type
Sintered Bronze
Standards
ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified
Maximum PV
49,938 lb/sq in-fpm
Material Grade
SAE 841
Plain Bearing Material
Bronze

Description

Sleeve Bearing, Bore Diameter 8 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 12 mm, Overall Length 6 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.