Zoro Homepage

Sleeve Bearing, PTFE, 16 mm Bore, PK5

  • Mfr # VS-1622-20MB

  • Zoro # G603672380


product price: $295.99
/pk 5, $59.20/ea
Free Shipping & Returns

Key Features

Inside Dia.
16 mm
Outside Dia.
22 mm
Length
20 mm
Material
Plastic
Max. Pv
1,141 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-1622-20MB
Zoro #
G603672380
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
16 mm
Outside Dia.
22 mm
Length
20 mm
Outside Diameter
22 mm
Overall Length
20 mm
Bore Diameter
16 mm

Details

Item
Sleeve Bearing
Material
Plastic
Max. Pv
1,141 lb/sq in-fpm
Number of Pieces
1
Color
White
Agency Compliance
Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified
System of Measurement
Metric
Bearing Type
Sleeve
Maximum Temperature
500 Degrees F
Minimum Temperature
-325 Degrees F
Standards
Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA H1 Certified
Plain Bearing Material
PTFE
Flange Type
Non-Flanged
Maximum PV
1,141 lb/sq in-fpm

Description

Sleeve Bearing, Bore Diameter 16 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 22 mm, Overall Length 20 mm, Plain Bearing Material PTFE, System of Measurement Metric, Color White, Flange Thickness Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.