Zoro Homepage

Sleeve Bearing, PTFE, 18 mm Bore

  • Mfr # VS-1824-30MB

  • Zoro # G703672358


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
18 mm
Outside Dia.
24 mm
Length
30 mm
Material
Plastic
Max. Pv
1,141 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-1824-30MB
Zoro #
G703672358
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
18 mm
Outside Dia.
24 mm
Length
30 mm
Outside Diameter
24 mm
Overall Length
30 mm
Bore Diameter
18 mm

Details

Item
Sleeve Bearing
Material
Plastic
Max. Pv
1,141 lb/sq in-fpm
Agency Compliance
Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified
Number of Pieces
1
Color
White
System of Measurement
Metric
Maximum Temperature
500 Degrees F
Bearing Type
Sleeve
Minimum Temperature
-325 Degrees F
Standards
Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA H1 Certified
Flange Type
Non-Flanged
Plain Bearing Material
PTFE
Maximum PV
1,141 lb/sq in-fpm

Description

Sleeve Bearing, Bore Diameter 18 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 24 mm, Overall Length 30 mm, Plain Bearing Material PTFE, System of Measurement Metric, Color White, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.