Zoro Homepage

Sleeve Bearing, PTFE, 3/4 in Bore, PK10

  • Mfr # VS-1216-04B

  • Zoro # G503672305


product price: $195.99
/pk 10, $19.60/ea
Free Shipping & Returns

Key Features

Inside Dia.
3/4 in
Outside Dia.
1 in
Length
1/2 in
Material
Plastic
Max. Pv
1,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-1216-04B
Zoro #
G503672305
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Length
1/2 in
Outside Diameter
1 in
Overall Length
1/2 in
Bore Diameter
3/4 in

Details

Item
Sleeve Bearing
Material
Plastic
Max. Pv
1,000 lb/sq in-fpm
Number of Pieces
1
Agency Compliance
Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified
Color
White
Bearing Type
Sleeve
Minimum Temperature
-325 Degrees F
Maximum Temperature
500 Degrees F
System of Measurement
Inch
Maximum PV
1,000 lb/sq in-fpm
Flange Type
Non-Flanged
Plain Bearing Material
PTFE
Standards
Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA H1 Certified

Description

Sleeve Bearing, Bore Diameter 3/4 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 1 in, Overall Length 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.