Zoro Homepage

Sleeve Bearing, PTFE, 5/8 in Bore, PK5

  • Mfr # VS-1014-06B

  • Zoro # G803672074


product price: $101.99
/pk 5, $20.40/ea
Free Shipping & Returns

Key Features

Inside Dia.
5/8 in
Outside Dia.
7/8 in
Length
3/4 in
Material
Plastic
Max. Pv
1,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-1014-06B
Zoro #
G803672074
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/8 in
Outside Dia.
7/8 in
Length
3/4 in
Outside Diameter
7/8 in
Overall Length
3/4 in
Bore Diameter
5/8 in

Details

Item
Sleeve Bearing
Material
Plastic
Max. Pv
1,000 lb/sq in-fpm
Color
White
Number of Pieces
1
Agency Compliance
Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified
Bearing Type
Sleeve
Maximum Temperature
500 Degrees F
Minimum Temperature
-325 Degrees F
System of Measurement
Inch
Plain Bearing Material
PTFE
Maximum PV
1,000 lb/sq in-fpm
Flange Type
Non-Flanged
Standards
Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA H1 Certified

Description

Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 7/8 in, Overall Length 3/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.