Shop OILITE
See all product information
Create Account
SleeveBearing, 3/4", Acetal, Wht, PK10
- Mfr # WF-1214-10B
- Zoro # G503672077
product price:Â
$
273.99
/pk of 10, $27.40/ea
Free Shipping & Returns
Key Features
Inside Dia.
3/4 in
Outside Dia.
7/8 in
Length
1 1/4 in
Material
Plastic
Max. Pv
2,700 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WF-1214-10B
- Zoro #
- G503672077
- UPC #
- -
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Material
- Plastic
- Max. Pv
- 2,700 lb/sq in-fpm
- Number of Pieces
- 1
- Color
- White
- Agency Compliance
- Reach Certified, RoHS Certified
- Minimum Temperature
- -40 Degrees F
- System of Measurement
- Inch
- Bearing Type
- Flanged
- Maximum Temperature
- 180 Degrees F
- Standards
- Reach Certified, RoHS Certified
- Flange Type
- Flanged
- Maximum PV
- 2,700 lb/sq in-fpm
- Plain Bearing Material
- Acetal
- Material Group
- Plastic
- Bearing Lubrication
- Maintenance-Free
- Lubrication Type
- Dry Running
- Wire Color
- White
Dimensions
- Inside Dia.
- 3/4 in
- Outside Dia.
- 7/8 in
- Length
- 1 1/4 in
- Flange Thickness
- 0.187 in
- Flange Diameter
- 1.25 in
- Outside Diameter
- 7/8 in
- Overall Length
- 1 1/4 in
- Bore Diameter
- 3/4 in
- Wire Rope Length
- 1 1/4 in
Description
Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Not Applicable, Flange Diameter 1.25 in, Flange Type Flanged, Lubrication Type Dry Running, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 7/8 in, Overall Length 1 1/4 in, Plain Bearing Material Acetal, System of Measurement Inch, Color White, Flange Thickness 0.187 in, Lubrication Method Not Applicable, Material Grade Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.