SlvBrg, 1-1/2", Iron-Copper, Gry, PK10
- Mfr # SOF1705-01B
- Zoro # G403672405
product price:Â
$
343.99
/pk of 10, $34.40/ea
Free Shipping & Returns
Key Features
Inside Dia.
1 1/2 in
Outside Dia.
1 3/4 in
Length
1 1/2 in
Material
Metal
Max. Pv
35,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOF1705-01B
- Zoro #
- G403672405
- UPC #
- -
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Material
- Metal
- Max. Pv
- 35,000 lb/sq in-fpm
- Agency Compliance
- ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863
- Number of Pieces
- 1
- System of Measurement
- Inch
- Minimum Temperature
- -15 Degrees F
- Bearing Type
- Flanged
- Maximum Temperature
- 300 Degrees F
- Flange Type
- Flanged
- Maximum PV
- 35,000 lb/sq in-fpm
- Plain Bearing Material
- Iron-Copper
- Material Grade
- SAE 863
- Standards
- ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified
- Material Group
- Metallic
- Bearing Lubrication
- Relubricateable
- Lubrication Type
- Self Lubricating
- Lubrication Method
- Embedded
- Color
- Gray
- Wire Color
- Gray
Dimensions
- Inside Dia.
- 1 1/2 in
- Outside Dia.
- 1 3/4 in
- Length
- 1 1/2 in
- Flange Thickness
- 0.187 in
- Flange Diameter
- 2 in
- Outside Diameter
- 1 3/4 in
- Overall Length
- 1 1/2 in
- Bore Diameter
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
Description
Sleeve Bearing, Bore Diameter 1 1/2 in, Bronze Material Type Not Applicable, Flange Diameter 2 in, Flange Type Flanged, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 3/4 in, Overall Length 1 1/2 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Color Gray, Flange Thickness 0.187 in, Lubrication Method Embedded, Material Grade SAE 863, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.