Shop OILITE
See all product information
Create Account
SlvBrg, 1-1/4", Brz, Brz, SAE 841, PK10
- Mfr # FF1507-03B
- Zoro # G303672079
product price:Â
$
182.99
/pk of 10, $18.30/ea
Free Shipping & Returns
Key Features
Inside Dia.
1 1/4 in
Outside Dia.
1 1/2 in
Length
1 1/2 in
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF1507-03B
- Zoro #
- G303672079
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Sleeve Bearing
- Material
- Metal
- Max. Pv
- 50,000 lb/sq in-fpm
- Number of Pieces
- 1
- Agency Compliance
- Reach Certified, RoHS Certified
- Color
- Bronze
- System of Measurement
- Inch
- Bearing Type
- Flanged
- Maximum Temperature
- 300 Degrees F
- Minimum Temperature
- -35 Degrees F
- Standards
- Reach Certified, RoHS Certified
- Material Grade
- SAE 841
- Flange Type
- Flanged
- Bronze Material Type
- Sintered Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
- Bearing Lubrication
- Relubricateable
- Lubrication Method
- Embedded
- Lubrication Type
- Self Lubricating
- Wire Color
- Bronze
Dimensions
- Inside Dia.
- 1 1/4 in
- Outside Dia.
- 1 1/2 in
- Length
- 1 1/2 in
- Flange Thickness
- 0.187 in
- Flange Diameter
- 1.75 in
- Outside Diameter
- 1 1/2 in
- Bore Diameter
- 1 1/4 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
Description
Sleeve Bearing, Bore Diameter 1 1/4 in, Bronze Material Type Sintered Bronze, Flange Diameter 1.75 in, Flange Type Flanged, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/2 in, Overall Length 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.187 in, Lubrication Method Embedded, Material Grade SAE 841, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.