SlvBrg, 3/8", , Wht, PK5
- Mfr # GS-0609-03B
- Zoro # G803672883
product price:Â
$
86.49
/pk of 5, $17.30/ea
Key Features
Inside Dia.
3/8 in
Outside Dia.
9/16 in
Length
3/8 in
Material
Plastic
Max. Pv
10,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-0609-03B
- Zoro #
- G803672883
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Sleeve Bearing
- Material
- Plastic
- Max. Pv
- 10,000 lb/sq in-fpm
- Color
- White
- Number of Pieces
- 1
- Agency Compliance
- Reach Certified, RoHS Certified
- Minimum Temperature
- -325 Degrees F
- Bearing Type
- Sleeve
- System of Measurement
- Inch
- Maximum Temperature
- 500 Degrees F
- Standards
- Reach Certified, RoHS Certified
- Maximum PV
- 10,000 lb/sq in-fpm
- Flange Type
- Non-Flanged
- Plain Bearing Material
- Glass-Filled PTFE
- Material Group
- Plastic
- Bearing Lubrication
- Maintenance-Free
- Lubrication Type
- Dry Running
- Wire Color
- White
Dimensions
- Inside Dia.
- 3/8 in
- Outside Dia.
- 9/16 in
- Length
- 3/8 in
- Outside Diameter
- 9/16 in
- Overall Length
- 3/8 in
- Bore Diameter
- 3/8 in
- Wire Rope Length
- 3/8 in
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubrication Type Dry Running, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 9/16 in, Overall Length 3/8 in, Plain Bearing Material Glass-Filled PTFE, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Lubrication Method Not Applicable, Material Grade Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.