SlvBrg, 5/16", Iron-Copper, Gry, PK10
- Mfr # SOF411-02B
- Zoro # G503672442
product price:Â
$
27.55
/pk of 10, $2.76/ea
Key Features
Inside Dia.
5/16 in
Outside Dia.
7/16 in
Length
1/2 in
Material
Metal
Max. Pv
35,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOF411-02B
- Zoro #
- G503672442
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Sleeve Bearing
- Material
- Metal
- Max. Pv
- 35,000 lb/sq in-fpm
- Agency Compliance
- ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863
- Number of Pieces
- 1
- Bearing Type
- Flanged
- Minimum Temperature
- -15 Degrees F
- System of Measurement
- Inch
- Maximum Temperature
- 300 Degrees F
- Maximum PV
- 35,000 lb/sq in-fpm
- Standards
- ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified
- Material Grade
- SAE 863
- Plain Bearing Material
- Iron-Copper
- Flange Type
- Flanged
- Material Group
- Metallic
- Lubrication Type
- Self Lubricating
- Lubrication Method
- Embedded
- Color
- Gray
- Bearing Lubrication
- Relubricateable
- Wire Color
- Gray
Dimensions
- Inside Dia.
- 5/16 in
- Outside Dia.
- 7/16 in
- Length
- 1/2 in
- Flange Thickness
- 0.062 in
- Flange Diameter
- 0.562 in
- Outside Diameter
- 7/16 in
- Overall Length
- 1/2 in
- Bore Diameter
- 5/16 in
- Wire Rope Length
- 1/2 in
Description
Sleeve Bearing, Bore Diameter 5/16 in, Bronze Material Type Not Applicable, Flange Diameter 0.562 in, Flange Type Flanged, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 7/16 in, Overall Length 1/2 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Color Gray, Flange Thickness 0.062 in, Lubrication Method Embedded, Material Grade SAE 863, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.