Thrst Wshr, 1 1/16in Bore, 2 3/8in OD, PK5
Mfr # TT2301-03B
Zoro # G403673723
product price: $82.79
/pk 5, $16.56/ea
Free Shipping & Returns
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
System of Measurement
Inch
Max. Outside Dia.
2.39 in
Lubrication
Self-Lubricated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT2301-03B
Zoro #
G403673723
UPC #
-
Country of Origin
United States
Dimensions
Max. Outside Dia.
2.39 in
Thickness
1/8 in
Min. Outside Dia.
2.36 in
Maximum Inside Diameter
1.068 in
Nominal Inside Dia.
1 1/16 in
Min. Inside Dia.
1.058 in
Nominal Outside Dia.
2 3/8 in
Washer Thickness
0.125 in
Outside Diameter
2 3/8 in
Bore Diameter
1 1/16 in
Details
Construction Material
Bronze ( SAE 841 )
Item
Thrust Washer
Agency Compliance
Reach Certified, RoHS Certified
System of Measurement
Inch
Lubrication
Self-Lubricated
Max. Pv
50,000 lb/sq in-fpm
Maximum Temperature
300 Degrees F
Minimum Temperature
-35 Degrees F
Maximum PV
50,000 lb/sq in-fpm
Standards
Reach Certified, RoHS Certified
Lubrication Type
Self Lubricating
Plain Bearing Material
Bronze
Material Grade
SAE 841
Description
Thrust Washer, Bore Diameter 1 1/16 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 2 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.