Zoro Homepage

Thrst Wshr, 1 1/2in Bore, 2 1/2in OD, PK10

  • Mfr # SOT2005-B

  • Zoro # G903673612


product price: $196.99
/pk 10, $19.70/ea
Free Shipping & Returns

Key Features

Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
System of Measurement
Inch
Thickness
1/8 in
Nominal Inside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOT2005-B
Zoro #
G903673612
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/8 in
Nominal Inside Dia.
1 1/2 in
Maximum Inside Diameter
1.512 in
Min. Outside Dia.
2.486 in
Nominal Outside Dia.
2 1/2 in
Min. Inside Dia.
1.492 in
Max. Outside Dia.
2.516 in
Washer Thickness
0.125 in
Bore Diameter
1 1/2 in
Outside Diameter
2 1/2 in

Details

Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Item
Thrust Washer
System of Measurement
Inch
Maximum Temperature
300 Degrees F
Lubrication
Self-Lubricated
Max. Pv
35,000 lb/sq in-fpm
Minimum Temperature
-15 Degrees F
Plain Bearing Material
Bronze
Material Grade
SAE 841
Lubrication Type
Self Lubricating
Standards
Reach Certified, RoHS Certified
Maximum PV
35,000 lb/sq in-fpm

Description

Thrust Washer, Bore Diameter 1 1/2 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 2 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.