Zoro Homepage

Thrst Wshr, 1 1/2in Bore, 3in OD, PK5

  • Mfr # UT-2448-4B

  • Zoro # G903673711


product price: $269.99
/pk 5, $54.00/ea
Free Shipping & Returns

Key Features

Construction Material
UHMW Polyethylene
Agency Compliance
Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified
Maximum Inside Diameter
1.505 in
Max. Outside Dia.
3.003 in
Min. Inside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-2448-4B
Zoro #
G903673711
UPC #
-
Country of Origin
United States

Dimensions

Maximum Inside Diameter
1.505 in
Max. Outside Dia.
3.003 in
Min. Inside Dia.
1.5 in
Nominal Outside Dia.
3 in
Thickness
1/8 in
Min. Outside Dia.
2.997 in
Nominal Inside Dia.
1 1/2 in
Washer Thickness
0.125 in
Bore Diameter
1 1/2 in
Outside Diameter
3 in

Details

Construction Material
UHMW Polyethylene
Item
Thrust Washer
Agency Compliance
Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified
Color
White
System of Measurement
Inch
Maximum Temperature
180 Degrees F
Minimum Temperature
-200 Degrees F
Max. Pv
2,000 lb/sq in-fpm
Maximum PV
2,000 lb/sq in-fpm
Standards
Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified
Plain Bearing Material
UHMW Polyethylene

Description

Thrust Washer, Bore Diameter 1 1/2 in, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -200 Degrees F, Outside Diameter 3 in, Plain Bearing Material UHMW Polyethylene, System of Measurement Inch, Washer Thickness 0.125 in, Color White, Maximum PV 2,000 lb/sq in-fpm, Standards Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.