Zoro Homepage

Thrst Wshr, 1 15/16in Bore, 2 5/8in OD, PK5

  • Mfr # TT2600-B

  • Zoro # G203673626


product price: $59.19
/pk 5, $11.84/ea

Key Features

Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Max. Pv
50,000 lb/sq in-fpm
Maximum Temperature
300 Degrees F
Nominal Inside Dia.
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT2600-B
Zoro #
G203673626
UPC #
-
Country of Origin
United States

Dimensions

Nominal Inside Dia.
1 15/16 in
Thickness
1/8 in
Min. Inside Dia.
1.943 in
Max. Outside Dia.
2.64 in
Maximum Inside Diameter
1.963 in
Min. Outside Dia.
2.61 in
Nominal Outside Dia.
2 5/8 in
Washer Thickness
0.125 in
Bore Diameter
1 15/16 in
Outside Diameter
2 5/8 in

Details

Construction Material
Bronze ( SAE 841 )
Item
Thrust Washer
Agency Compliance
Reach Certified, RoHS Certified
Max. Pv
50,000 lb/sq in-fpm
Maximum Temperature
300 Degrees F
Lubrication
Self-Lubricated
System of Measurement
Inch
Minimum Temperature
-35 Degrees F
Plain Bearing Material
Bronze
Material Grade
SAE 841
Lubrication Type
Self Lubricating
Maximum PV
50,000 lb/sq in-fpm
Standards
Reach Certified, RoHS Certified

Description

Thrust Washer, Bore Diameter 1 15/16 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 2 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.