Thrst Wshr, 1 3/4in Bore, 2 5/8in OD, PK10
Mfr # SOT2601-B
Zoro # G903673629
product price: $154.99
/pk 10, $15.50/ea
Free Shipping & Returns
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Nominal Outside Dia.
2 5/8 in
Max. Pv
35,000 lb/sq in-fpm
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOT2601-B
Zoro #
G903673629
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
2 5/8 in
Nominal Inside Dia.
1 3/4 in
Min. Outside Dia.
2.61 in
Thickness
1/8 in
Min. Inside Dia.
1.755 in
Maximum Inside Diameter
1.775 in
Max. Outside Dia.
2.64 in
Outside Diameter
2 5/8 in
Bore Diameter
1 3/4 in
Washer Thickness
0.125 in
Details
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Item
Thrust Washer
Max. Pv
35,000 lb/sq in-fpm
System of Measurement
Inch
Lubrication
Self-Lubricated
Maximum Temperature
300 Degrees F
Minimum Temperature
-15 Degrees F
Plain Bearing Material
Bronze
Lubrication Type
Self Lubricating
Standards
Reach Certified, RoHS Certified
Material Grade
SAE 841
Maximum PV
35,000 lb/sq in-fpm
Description
Thrust Washer, Bore Diameter 1 3/4 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 2 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.