Thrst Wshr, 1/4in Bore, 5/8in OD, PK10
Mfr # SOT601-B
Zoro # G703673638
product price: $19.59
/pk 10, $1.96/eaKey Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
System of Measurement
Inch
Maximum Temperature
300 Degrees F
Lubrication
Self-Lubricated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOT601-B
Zoro #
G703673638
UPC #
-
Country of Origin
United States
Dimensions
Min. Outside Dia.
0.615 in
Nominal Inside Dia.
1/4 in
Min. Inside Dia.
0.25 in
Nominal Outside Dia.
5/8 in
Max. Outside Dia.
0.635 in
Maximum Inside Diameter
0.26 in
Thickness
1/16 in
Bore Diameter
1/4 in
Outside Diameter
5/8 in
Washer Thickness
0.062 in
Details
Construction Material
Bronze ( SAE 841 )
Item
Thrust Washer
Agency Compliance
Reach Certified, RoHS Certified
System of Measurement
Inch
Maximum Temperature
300 Degrees F
Lubrication
Self-Lubricated
Max. Pv
35,000 lb/sq in-fpm
Minimum Temperature
-15 Degrees F
Lubrication Type
Self Lubricating
Material Grade
SAE 841
Plain Bearing Material
Bronze
Maximum PV
35,000 lb/sq in-fpm
Standards
Reach Certified, RoHS Certified
Description
Thrust Washer, Bore Diameter 1/4 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.