Thrst Wshr, 1/4in Bore, 5/8in OD, PK10
Mfr # WT-0410-2B
Zoro # G803673682
product price: $47.99
/pk 10, $4.80/eaKey Features
Construction Material
Acetal
Agency Compliance
Reach Certified, RoHS Certified
Maximum Temperature
180 Degrees F
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT-0410-2B
Zoro #
G803673682
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/16 in
Maximum Inside Diameter
0.255 in
Min. Outside Dia.
0.62 in
Min. Inside Dia.
0.25 in
Nominal Inside Dia.
1/4 in
Max. Outside Dia.
0.63 in
Nominal Outside Dia.
5/8 in
Outside Diameter
5/8 in
Bore Diameter
1/4 in
Washer Thickness
0.062 in
Details
Construction Material
Acetal
Agency Compliance
Reach Certified, RoHS Certified
Item
Thrust Washer
Maximum Temperature
180 Degrees F
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Color
White
Max. Pv
2,700 lb/sq in-fpm
Standards
Reach Certified, RoHS Certified
Maximum PV
2,700 lb/sq in-fpm
Plain Bearing Material
Acetal
Description
Thrust Washer, Bore Diameter 1/4 in, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/8 in, Plain Bearing Material Acetal, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Maximum PV 2,700 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.