Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrst Wshr, 1in Bore, 1 1/2in OD, PK10

  • Mfr # SOT1502-B

  • Zoro # G903673605


product price: $41.19
/pk 10, $4.12/ea

Key Features

Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Lubrication
Self-Lubricated
System of Measurement
Inch
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOT1502-B
Zoro #
G903673605
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/8 in
Min. Outside Dia.
1.474 in
Max. Outside Dia.
1.494 in
Nominal Inside Dia.
1 in
Maximum Inside Diameter
1 in
Nominal Outside Dia.
1 1/2 in
Min. Inside Dia.
0.99 in
Washer Thickness
0.125 in
Bore Diameter
1 in
Outside Diameter
1 1/2 in

Details

Construction Material
Bronze ( SAE 841 )
Item
Thrust Washer
Agency Compliance
Reach Certified, RoHS Certified
Lubrication
Self-Lubricated
System of Measurement
Inch
Minimum Temperature
-15 Degrees F
Max. Pv
35,000 lb/sq in-fpm
Maximum Temperature
300 Degrees F
Material Grade
SAE 841
Standards
Reach Certified, RoHS Certified
Maximum PV
35,000 lb/sq in-fpm
Lubrication Type
Self Lubricating
Plain Bearing Material
Bronze

Description

Thrust Washer, Bore Diameter 1 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.