Zoro Homepage

Thrst Wshr, 3/4in Bore, 1 3/8in OD, PK10

  • Mfr # UT-1222-4B

  • Zoro # G703673645


product price: $216.99
/pk 10, $21.70/ea
Free Shipping & Returns

Key Features

Construction Material
UHMW Polyethylene
Agency Compliance
Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified
Max. Outside Dia.
1.378 in
Nominal Outside Dia.
1 3/8 in
Nominal Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-1222-4B
Zoro #
G703673645
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia.
1.378 in
Nominal Outside Dia.
1 3/8 in
Nominal Inside Dia.
3/4 in
Min. Inside Dia.
0.75 in
Min. Outside Dia.
1.372 in
Maximum Inside Diameter
0.755 in
Thickness
1/8 in
Outside Diameter
1 3/8 in
Washer Thickness
0.125 in
Bore Diameter
3/4 in

Details

Construction Material
UHMW Polyethylene
Item
Thrust Washer
Agency Compliance
Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified
Minimum Temperature
-200 Degrees F
Maximum Temperature
180 Degrees F
System of Measurement
Inch
Color
White
Max. Pv
2,000 lb/sq in-fpm
Maximum PV
2,000 lb/sq in-fpm
Standards
Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified
Plain Bearing Material
UHMW Polyethylene

Description

Thrust Washer, Bore Diameter 3/4 in, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -200 Degrees F, Outside Diameter 1 3/8 in, Plain Bearing Material UHMW Polyethylene, System of Measurement Inch, Washer Thickness 0.125 in, Color White, Maximum PV 2,000 lb/sq in-fpm, Standards Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.