Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrst Wshr, 3/4in Bore, 1 3/8in OD, PK10

  • Mfr # VT-1222-4B

  • Zoro # G103673610


product price: $239.99
/pk 10, $24.00/ea
Free Shipping & Returns

Key Features

Construction Material
PTFE
Agency Compliance
Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified
Max. Pv
1,000 lb/sq in-fpm
Maximum Temperature
500 Degrees F
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-1222-4B
Zoro #
G103673610
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/8 in
Nominal Outside Dia.
1 3/8 in
Min. Inside Dia.
0.75 in
Nominal Inside Dia.
3/4 in
Max. Outside Dia.
1.382 in
Maximum Inside Diameter
0.757 in
Min. Outside Dia.
1.368 in
Outside Diameter
1 3/8 in
Bore Diameter
3/4 in
Washer Thickness
0.125 in

Details

Construction Material
PTFE
Agency Compliance
Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified
Item
Thrust Washer
Max. Pv
1,000 lb/sq in-fpm
Maximum Temperature
500 Degrees F
System of Measurement
Inch
Color
White
Minimum Temperature
-325 Degrees F
Plain Bearing Material
PTFE
Standards
Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified
Maximum PV
1,000 lb/sq in-fpm

Description

Thrust Washer, Bore Diameter 3/4 in, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 1 3/8 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.125 in, Color White, Maximum PV 1,000 lb/sq in-fpm, Standards Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.